
Aluminum PowerTower® Open Array Radar Mount - 6" Aft Leaning
Mfr # APT6002
Zoro # G005728531
product price: $547.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APT6002
Zoro #
G005728531
UPC #
5060114790391
Country of Origin
United Kingdom
Description
APT6002
Scanstrut Aluminium PowerTower has been designed and engineered to install your Open Array on the roof, T-top, flybridge, or radar arch of your powerboat, providing the clearest view of the horizon allowing you to get the best performance from your radar in all conditions.
Compatible with:
- Garmin - GMR Fantom 254, 256, 54, 4, 6 radars
- Humminbird - RH 44 radar
- JRC - JMA 2343 / 5104 (Radome: NKE-2042) radar
- Koden - 12kW [RB717A], 25kW [RB717A], 4kW [ RB716A], 6kW [ RB716A], 6kW [RB717A] radars
- Lowrance - LRA 4000, 5000 radars
- Navman - 8000 Series (8084/8120) 4' radars
- Nobeltec - 4kW / 6kW radars
- Northstar - M series/8000i (4' and 6') radars
- Seiwa - SWR-10 (3.5' and 4.5') radars
- Simrad -GB40 / NX40/45 / NSE8/12, DX64S radars
- Sitex - MDS -10 (4' and 5'), RADARpc - 3.5 or 4.5 radars
- Techmarine - T-74.05 and T-74.06 radars
Features:
- Designed to fit the most up to date open array radars from Garmin, Raymarine, Simrad, and Furuno
- Pre-drilled mounting holes allow the open array to fasten straight to the PowerTower
- Constructed from the best marine-grade aluminum
- Paint finishes comply with our unique 4 step marine paint system
Technical Specifications:
- Radar Type - Open Array
- Material - Aluminum
- Height - 6.9" (158mm)
- Mounting Type - Aft leaning - 25°
In the Box:
- Mount
- Mounting hardware (excluding screws/bolts)
- Installation manual
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.