Zoro Homepage

Camera PowerTower 150mm / 6''

  • Mfr # CAM-PT-150-01

  • Zoro # G114920802


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Marine Grade Aluminium
Depth
7.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-PT-150-01
Zoro #
G114920802
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
7.48 in
Width
5.51 in
Depth
7.08 in

Details

Material
Marine Grade Aluminium
Color
White

Description

  • Marine Grade Aluminium
  • 150mm (6") High
  • Pre-drilled mounting holes allow the camera to fasten straight to the PowerTower
  • Marine sealant not required
  • Paint finishes complies with our unique 4 step marine paint system
  • Compatible with: Sionyx Nightwave, Flir, Raymarine, VEI & NVTI cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.