Zoro Homepage

Central Lightbar 2 for modular Dual PowerTower 60cm / 24" satcom

  • Mfr # DPT-LB-02

  • Zoro # G7626203


product price: $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPT-LB-02
Zoro #
G7626203
UPC #
-
Country of Origin
United Kingdom

Description

The Modular Dual PowerTower has been designed to allow your open array, radar, Satcom & camera to be mounted together in one single space-saving modular installation.
Step 1: Choose your mount
Step 2: Choose your Radar/Open Array Plate
Step 3: Choose your Satcom OR Camera Plate
Step 4: Choose your Light Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.