Zoro Homepage

DS-H6-BLK Horizontal Cable Seal - Black, PK 3

  • Mfr # DS-H6-BLK-3

  • Zoro # G104401786


product price: $73.55
/pk 3, $24.52/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-H6-BLK-3
Zoro #
G104401786
UPC #
-
Country of Origin
China

Description

This horizontal cable seal from Scanstrut provides the ideal solution to waterproof cable routing and is perfect for installing solar panels, light bars, antennas, and navigation light cables. A tapered gland forms a watertight seal around the cable and a closed-cell foam gasket between the housing and the deck ensures a 100% watertight fitting. Features:Watertight installation - 100% waterproof with an IPX68 ratingEasy and reliable installation - each unit is supplied with both pre-drilled and blank inner seals to make your installation as easy as possible. No Need to Remove Cable Connectors - split-seal option does not require connector removal during installtion.The low-profile construction is impact resistant and provides extra protection from water.Technical Specifications:Fits cable size (diameter) - .08 Inch to .24 Inch (2 - 6 mm) Height - .79 Inch (20 mm)Width - 1.12 Inch (28.5 mm)Color - BlackOrientation - HorizontalMaterial - Stainless SteelIn the Box:Cable sealMounting hardwareInstallation manual *Sold as a Three (3) Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.