Flip Pro Duo -USB-A & USB-C with 12V Power Socket
Mfr # SC-MULTI-F2
Zoro # G111863171
product price: $57.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-MULTI-F2
Zoro #
G111863171
UPC #
-
Country of Origin
China
Description
Combing features of our high-power Flip Pro USB-A / C charger and 12V Power Sockets into a beautiful multi power solution. When not in use, the spring-loaded caps remain tightly closed, protecting the ports from the elements. Universal- Universal fit for any USB-A & C connectors- Fast charge 60W max up to 2 devices at a time Marine Ready- IPX4 waterproof with the cover closed- UV resistant- 316 stainless hinge and springElectrical Information 120 -150W max power 12V system only 12V Socket Input voltage: 10-30V DC 12/24V System Input current Max: 6A 10A fuse recommended Installation Easy Install, using a standard Dia 32mm 1.25'' hole sawInput voltage 10-32V DCInput current Max 6 AOutput Type C 12V System 5V-3A, 9V-3A12V-3A MAXOutput Type C 24V System 5V-3A, 9V-3A12V-3A, 15V-3A20V-3A MAXOutput Type A Max 5V-1.5A, 9V-1.5A12V-1.5A/3A MAXWaterproof rating IPX4Standby draw 0.01WCertification CE, FCC, UKCA, C-Tick, ROHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.