Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flip Pro Max, Dual USB-C Charge Socket

  • Mfr # SC-USB-F3

  • Zoro # G710633632


product price: $57.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-USB-F3
Zoro #
G710633632
UPC #
5060114798267
Country of Origin
China

Description

Flip Pro Max - Dual USB-C Charge Socket Designed for use with either a 12V or 24V input and features 2x 60W USB-C charging ports. It will charge at 36W on a 12V system or up to 60W on a 24V system. This makes it perfect for charging modern laptops, large tablets, phones, and any other USB-C-powered devices onboard. Features: When not in use, the spring-loaded cap remains tightly closed, protecting the ports from the elements Red LED running light Universal: Universal fit for any USB-C connectors Fast charge 60W max up to 2 devices at a time Installation: Easy Install, using a 32mm 1.25 in. hole saw Supplied as standard with an optional front fit bezel Marine Ready: IPX4 waterproof with the cover closed UV resistant 316 stainless steel hinge and spring Key Information: To maximize charge performance, use the cable supplied with your tablet, phone, etc. C to C, or C-lightning Phones charge at the same speed on either a 12V or 24V system, but a 24V system must be used to get the full 60W output suitable for laptops Specifications: IP Rating: IPX4 waterproof when lid is closed Input Voltage: 10-30V DC 12/24V System Input Current Max: 6A 10A fuse recommended Standby Power Draw: 0.01W USB - C Output: 60W max on a 24V system / 36W max on a 12V system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.