Zoro Homepage

Flip Pro Plus, Fast Charge USB-A & USB-C Socket

  • Mfr # SC-USB-F4

  • Zoro # G511863177


product price: $41.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-USB-F4
Zoro #
G511863177
UPC #
-
Country of Origin
China

Description

The Flip Pro Plus is the newest product in the series of Flip Pro. A combination of our most sought-after chargers, designed to be used with either a 12V or 24V input and features 1x USB-A and 1x USB-C, to create a rapid universal ultra-fast charging solution. The Flip Pro Plus is a redesign of our classic Flip Pro, to ensure your boat aesthetics stay aligned with our other designs in the Flip Pro range. When not in use, the spring-loaded caps remain tightly closed, protecting the ports from the elements.Featuring a super-compact footprint that matches the rest of our Flip Pro range and is constructed from premium, marine-grade materials. Flip Pro Plus has been rigorously tested and is IPX4 waterproof, making it completely washdown-ready.Flip Pro Plus is FAST! It will charge at 36W on a 12V system or up to 60W on a 24V. With a PD chip, this charger is truly universal, making it perfect for charging modern laptops via the USB-C port. It is also designed for charging large tablets, offering an effortless charge for both an iPad Pro & iPhone at the same time. USB - C output:60W max on 24V system36W max on 12V systemUSB-A - A output:36W maxThe install cut-out matches our Flip Pro Max, Duo and Multi USB sockets 32mm 1 1/8'' for a seamless look across the range. Now youre able to keep up with the heavier power draws of modern electronic devices while keeping premium, universal USB chargers all around the boat.Universal- Universal fit for any USB-A or USB-C connectors.- Fast charge up to 2 devices at a time. - Easy Install, using standard USB mounting hole - 32mm 1 1/8''Is supplied with an optional front mount bezel Washdown ProofIPX4 waterproof with the cover closedMarine Ready- PCB /or electronic with protective coating- UV resistant Plastics- 316 stainless hinge and springElectrical Information- Input voltage: 10-30V DC 12/24V System- Input current Max: 6A 10A fuse recommended - Standby power draw: 0.01WImportant informationThe charge cable supplied with your device tablet, phone, action camera, etc must be used to achieve maximum charge performance from this charger. Phones will charge at the same speed whether on a 12V or 24V input voltage system. However, a 24V system must be used to get the full 60W output suitable for fast-charging laptops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.