Zoro Homepage

Horizontal Double Cable Seal - Black

  • Mfr # DS-HD6-BLK

  • Zoro # G804663804


product price: $38.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-HD6-BLK
Zoro #
G804663804
UPC #
5060114797987
Country of Origin
China

Description

D S-HD6-BLK The best compact horizontal double-entry cable seal The DS-HD6-BLK double horizontal cable seal was designed to eliminate the time-consuming and sub-standard routing of solar panel cables. This seal helps you achieve a sleek, easy-to-fit, and 100% watertight installation every time. Perfect for routing two solar panel cables externally to internally on the roof of boats. This horizontal double-entry cable seal from Scanstrut provides the ideal solution to waterproof cable routing and is perfect for installing solar panels, light bars, antenna, and navigation light cables. A tapered gland forms a watertight seal around the cable and a closed-cell foam gasket between the housing and the deck ensures a 100% watertight fitting. Watertight installation - 100% waterproof with an IPX68 rating.Installs two (2) cables.Easy and reliable installation - each unit supplied with both pre-drilled and blank inner seals to make your installation as easy as possible. The low-profile construction is impact resistant and provides extra protection from water. Technical Specifications: Fits cable size (diameter) up to - .23" (6 mm) Height - .87" (22 mm)Width - 2.13" (54 mm)Color - BlackOrientation - HorizontalMaterial - Plastic In the Box: Cable sealMounting hardwareInstallation manual *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.