Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Double Cable Seal, Grey

  • Mfr # DS-HD10

  • Zoro # G611863176


product price: $33.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-HD10
Zoro #
G611863176
UPC #
-
Country of Origin
China

Description

The DS-HD10 double horizontal cable seal was designed to eliminate time-consuming and sub-standard routing of cables for rooftop lights and electronics. Our seal helps you achieve a sleek, easy-to-fit, and 100% watertight installation every time. Our seal helps you achieve a sleek, easy-to-fit, and 100% watertight installation every time. Perfect for routing two cables externally to internally on the roof of boats. Its low-profile design provides the best water ingress protection in class.- Designed for two cables.- IP68 watertight seal. - Install 2 cables - select any combination:o 6mm x 2o 7mm x 2o 8mm x 2o 9mm x 2 o 10mm x 2o Blank x 2- Compact footprint - just 66.5mm 2.61'' W / 75.1mm 2.95'' L / 28.5 mm 1.12'' H.- Easy fit cable routing that cuts down your installation time through wood, metal, and GRP.- Black high impact plastic. - Includes 316 stainless steel fixings and a waterproof 3M gasket.- The low-profile construction is impact-resistant and provides extra protection from water.- Our materials have been selected to be UV- stable and hard-wearing.- No messy sealant on bungs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.