Zoro Homepage

Horizontal Double Cable Seal, Grey

  • Mfr # DS-HD6

  • Zoro # G711863175


product price: $24.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-HD6
Zoro #
G711863175
UPC #
-
Country of Origin
China

Description

The DS-HD6 double cable seal was designed to eliminate time-consuming and sub-standard routing of solar panel cables. Our seal helps you achieve a sleek, easy-to-fit, and 100% watertight installation every time. Perfect for routing two solar panel cables externally to internally on the roof of boats, campervans, and agricultural vehicles. Its low-profile design provides the best water ingress protection for the smallest mounting footprint in its class. Have you made the switch to the DS-HD6?- Designed for solar panel installations - Install 2 cables - 5mm 0.19'' and 6mm 0.23'' in any combination.- Compact footprint - just 54mm W 63mm L 24mm h- Makes it perfect for installing as close to the solar panel as possible - Easy fit cable routing that cuts down your installation time through wood, metal, and GRP- IP68 watertight seal - Grey & Black high impact plastic - Includes 316 stainless steel fixings and a waterproof 3M gasket - Clean and simple design - The low-profile construction is impact-resistant and provides extra protection from water- Captive nuts make for easy assembly and also allow for reliable repeat installations- Our materials have been selected to be UV- stable and hard-wearing- No messy sealant on bungs - Constructed from premium marine-grade materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.