Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Cable Seal, Anodised Aluminium, Black

  • Mfr # DS-LP-21B-BLK

  • Zoro # G911863166


product price: $40.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-LP-21B-BLK
Zoro #
G911863166
UPC #
-
Country of Origin
China

Description

Crafted with precision, our innovative design accommodates cables ranging from 9-14mm 0.35''-0.55'', ensuring a compact, low-profile solution that not only enhances aesthetics but also guarantees a 100% watertight installation.Product Information:Our DS-LP-21B-BLK Low-Profile Cable Seal is engineered to effortlessly accommodate cables ranging from 9-14mm 0.35''-0.55'', connectors up to Dia 21mm 0.83'', ensuring a seamless and impact-resistant solution. Premium Construction Crafted with attention to detail, its marine-grade aluminium construction is not only aesthetically pleasing but also built to thrive in the outdoor environment. Aluminium has exceptional corrosion resistance and durability making it the perfect choice for withstanding the elements, ensuring your installation remains intact even in the harshest conditions. The fine finish of our aluminium design adds a touch of sophistication to your installation, elevating both the form and function of your cable installation.Low-Profile DesignOur slimline design was purpose-built to reduce the overall mounting height of the cable seal by 68% in comparison to our DS21B-P-BLK seal. This translates to a cleaner, flush, more refined look.Watertight InstallationAchieve peace of mind with our watertight installation. The tapered bung forms a secure seal, while every unit comes equipped with a closed-cell base seal for 100% waterproof assurance. All models have undergone rigorous IP68 testing and approval to ensure they are outdoor ready.Effortless and Repeat installationsFeaturing captive nuts to simplify assembly and allow for reliable repeat installations. Each unit is supplied with both pre-drilled and blank bungs, streamlining your setup process. Also, there's no need to remove the cable connector during installation, thanks to the convenient split-seal option.Key Features:- IP68 Waterproof.- Designed for 9-14mm cables 0.35''-0.55''.- UV Resistant.- Constructed from marine-grade aluminium.- No messy sealant, ensuring a tidy finish.- Simplified installation that saves you time and effort.- Guaranteed 100% watertight seal.- Perfect for solar panels, light bars, rooftop electronics, and more.- Each cable seal is installed by using a hole saw keeping seal technology below the mounting surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.