PTM-R1-SL Tapered Mast for Radar and Starlink Flat High-Performance

  • Mfr # PTM-R1-SL-BLK

  • Zoro # G014920803


product price:  $2,321.99
/ea
Free Shipping & Returns

Key Features

Material
Marine Grade Aluminium
Depth
35.03 in
For Use With
Starlink Flat High-Performance, Raymarine, Garmin, Simrad, & Lowrance radar compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTM-R1-SL-BLK
Zoro #
G014920803
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
43.7 in
Depth
35.03 in
Width
15.7 in

Details

Material
Marine Grade Aluminium
Color
Black
For Use With
Starlink Flat High-Performance, Raymarine, Garmin, Simrad, & Lowrance radar compatible

Description

  • Raymarine, Garmin, Simrad, & Lowrance radar compatible
  • Mount Radar, thermal camera, aerials, and Starlink high-performance in one installation
  • Constructed from marine-grade aluminium
  • Paint finishes comply with our unique 4-step marine paint system
  • Access panels on the underside of the wings for ease of wiring
  • Watertight installation
  • Pre-drilled mounting holes allow the radar to fasten straight to the mast with its own mounting bolts
  • No need to cut the radar's plugs off to install, simply use the Scanstrut DS30 Cable Seal to ensure a waterproof seal around the radar cables
  • Create a refined and sleek offering with the new colour options of Black
  • No marine sealant is required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.