Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROKK 10W Sub Wireless Integrated Charging Pad

  • Mfr # SC-CW-07F

  • Zoro # G705729524


product price: $85.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-CW-07F
Zoro #
G705729524
UPC #
5060114798076
Country of Origin
China

Description

Engineered to bond underneath & wirelessly charge through all non-metallic materials; GRP, fabric, leather, wood, carbon fiber, and all leading marine traction products, e.g SeaDek and MarineMat. The result is wireless phone charging capabilities with your finished aesthetic.

The IPX6 waterproof 12/24V Qi certified waterproof wireless charging range enables wireless charging for the outdoor environment without needing phone charging cables.

Our new upgraded 10W chargers are up to 60% faster and have been designed for the latest generation of power-hungry devices and apps.

Your chosen charging area will be completely flush with its surrounding environment and allows for custom branding.

Designed from the ground up, this is the world’s first waterproof wireless charge system created specifically for use on board, with the unique technology housed in an IPX6, fully encapsulated and sealed unit.

Case Compatibility:

  • ROKK wireless is designed to work with most slimline phone cases up to .11" (3mm)

Features:

  • Compatible with all Qi Wirelessly charging electronics.
  • Unlimited Charge Possibilities - whether you want to integrate wireless charging at the helm, cockpit table, seating areas, bedrooms, or even areas that may be stood on, it’s all possible.
  • Let your creativity run free and integrate wireless charging into new materials, fabrics, and in high traffic areas of the boat that until now have been off-limits.

Technical Specifications:

  • Input Voltage Range - 10-30V DC (12/24V system)
    • Input current max: - 2A
    • Output Power: 10W (9V,1.1A)
  • IPX6 Waterproof
  • Qi-certified wireless charging

In the Box:

  • Charging pad
  • Instruction manual

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.