Zoro Homepage

ROKK 10W Waterproof Wireless Charger - Hidden

  • Mfr # SC-CW-01F

  • Zoro # G105729513


product price: $85.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-CW-01F
Zoro #
G105729513
UPC #
5060114798045
Country of Origin
China

Description

The IPX6 waterproof 12/24V Qi-certified phone waterproof wireless charging range enables charging in the outdoor environment without needing phone charging cables. Designed from the ground up, this is the world’s first waterproof wireless charge system created specifically for use on board, with the unique technology housed in an IPX6, fully encapsulated and sealed unit.

Working directly with 12/24V systems, Scanstrut ROKK Wireless is ideal for life on the move and perfect for sailing, powerboats, and RV. Easy install, anywhere you need your phone - indoors or out. No more wires! Exceeding the latest and highest standards of the Qi wireless protocol, ROKK Wireless is independently certified to deliver ultra-safe charging anywhere on board.

Our new upgraded 10W chargers are up to 60% faster and have been designed for the latest generation of power-hungry devices and apps.

Our improvements don’t just stop there, now featuring easier phone alignment with a larger charging area, and electrical componentry that has been enhanced to significantly improve your phone's charge times, even in the harshest outdoor environments.

With the same great look, ROKK Wireless is tried and tested in all corners of the globe in all weathers, and conditions.

Case Compatibility:

  • ROKK wireless is designed to work with most slimline phone cases up to .11" (3mm)

Features:

  • Installation is simple on any boat, RV, ATV, or outdoor location. Sub-surface, hidden from view but always ready to charge. Engineered to be installed under the surface, leaving the top surface uncluttered and perfect.
  • Compatible with all Qi Wirelessly charging electronics.

Technical Specifications:

  • Input Voltage Range - 10-30V DC (12/24V system)
  • Input current max - 2A
  • Output Power - 10W (9V,1.1A)
  • IPX6 Waterproof
  • Qi-certified wireless charging
  • Protection - UV Resistant
  • Dimensions (W x H) - 3.93" (100mm) x .57" (14mm)

In the Box:

  • Charger
  • Locking ring
  • Mounting hardware
  • Instruction manual

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.