Zoro Homepage

ROKK Charge Pro Fast Charge USB-A & USB-C Socket

  • Mfr # SC-USB-03

  • Zoro # G410064651


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-USB-03
Zoro #
G410064651
UPC #
5060114798328
Country of Origin
China

Description

ROKK Charge Pro Fast Charge USB-A & USB-C Socket. ROKK Charge Pro is the ultimate onboard USB charger. Featuring a USB-A and USB-C charging port housed in an IPX6 waterproof design, this is the only USB-C charger on the market that remains waterproof while in use. Say hello to fast charging! The unique design charges up to 36W on 12V systems and 60W on 24V systems. This makes it ideal for charging modern laptops via the USB-C port. ItFTs also twice as fast when charging larger tablets, designed to easily charge an iPad Pro and iPhone at the same time. Perfect for where space is at a premium, ROKK Charge Pro has a sleek, ultra-compact design with a click-and-lock lid allowing the USB to remain waterproof while in use. Constructed from premium, marine-grade materials, ROKK Charge Pro is IPX6 waterproof making it completely wash-down ready.USB – C output: 60W max on 24V system. 36W max on 12V system. USB – A output: 36W maxinstall cut-out matches those of standard USB sockets for easy retrofit or swap of an existing USB charger, allowing you to keep up with the heavier power draws of modern electronic devices.Universal: Universal fit for any USB-A or USB-C connectors. Fast charge 60W max up to 2 devices at a time.. Easy Install, using standard USB mounting hole - 29mm 1 1/8”. Washdown Proof: IPX6 waterproof with the lid closed. Marine Ready: Anti-corrosion coating on the circuit board. UV resistant. 316 stainless hinge and spring. Electrical Information:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.