
Rokk Mini Body
Mfr # RLS-AM
Zoro # G315798132
product price: $55.45
/eaKey Features
Length
4.49 in
Color
Black
Depth
2.76 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLS-AM
Zoro #
G315798132
UPC #
5060114795532
Country of Origin
China
Dimensions
Length
4.49 in
Depth
2.76 in
Details
Color
Black
Material
Plastic
Description
This versatile mini adjustable body is designed, not just made. With features that you'll feel and hear more than you're see. Install your devices instantly onboard. With one reassuring click your tech is both secured and released.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.