Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rokk Mini Universal Tablet

  • Mfr # RL-508

  • Zoro # G315798156


product price: $35.15
/ea

Key Features

Material
Plastic
Length
11 in
Color
Black
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-508
Zoro #
G315798156
UPC #
5060114795587
Country of Origin
China

Dimensions

Length
11 in
Depth
5.5 in

Details

Material
Plastic
Color
Black

Description

Designed to be a secure mount for full sized tablets. This ratchet adjustable mount fits devices from 125mm to 220mm. Designed for quick and simple installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.