Scanpod Deck Pod Uncut f/9" Displays

  • Mfr # SPD-9-W

  • Zoro # G901967553


product price:  $560.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPD-9-W
Zoro #
G901967553
UPC #
5060114797291
Country of Origin
United States

Description

Scanpod Deck Pod Uncut for 9" Displays

Solve the challenge of finding a level mounting surface to install your displays onto your powerboat, RIB or sailboat wheelhouse.

For Displays and Standard Instruments:

  • Fits displays up to 9”
  • Usable face 13.2H x 8.14W
  • Accomodates 3/4 Standard instruments (e.g. ST60)

Features:

SWIVEL & TILT BASE

One handed quick release action. Simply release the lever, swivel and tilt to suit your requirements before locking back into position.

BEST VIEWING ANGLE

An adjustable ball joint allows range of movement and multiple mounting angles.

ADDED STRENGTH

Inner bracing plate secures the Deck Pod base to the pod and gives increased rigidity to the assembly eliminating potential damaged from shock and vibration.

OVERHEAD MOUNTING

Deck Pod models can be overhead mounted. Refer to part number guide for compatibility.

HASSLE FREE INSTALL & SERVICE

Fixings fit from back to front cutting their threads into injection moulded ABS inserts designed into the Pod front. This design allows for a quick and safe install and repeat servicing.

INCREASED PROTECTION

Pod seal is manufactured from a high tear strength silicone, it has a very high resistance to heat and UV so you can have confidence that it won’t deteriorate over time.

SUPPLIED UNCUT

As standard you will receive your Scanpod uncut (for tips on cutting, please view the FAQ tab). For larger orders, a factory cutting service is available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.