This item is Discontinued.

Scanstrut ScanPod Uncut Fits .98 Inch to 1.33 Inch Arm Mount Use w/Switches, Small Screens and amp Remote Cont SPR-1U-AM

This item is Discontinued.

Scanstrut

ScanPod Uncut Fits .98 Inch to 1.33 Inch Arm Mount Use w/Switches, Small Screens and amp Remote Cont (Discontinued)

Mfr # SPR-1U-AM
Zoro # G104401816
UPC # 5060114797895
Country of Origin United Kingdom
Category Deck Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPR-1U-AM
Zoro #
G104401816
UPC #
5060114797895
Country of Origin
United Kingdom

Description

ScanPod Uncut Fits .98 Inch to 1.33 Inch Arm Mount Use with Switches, Small Screens andamp Remote ControlsThe cleanest way to mount your Instrument on a rail. The Arm Pod allows you to install your instrument onto any standard or curved rail. Waterproof internal cable routing allows you to seamlessly run your cables through the bottom of the pod, the machined aluminum clamp, and into the rail.Features:Fits rails from 25mm to 33.7mm (0.98andrdquo to 1.33andrdquo )Arm mount enables a secure fit onto any pedestalWaterproof internal cable routing allows you to seamlessly run your cables through the bottom of the pod, this gives you the cleanest and most user-friendly way to mount your small electronicsSome additional work may be required to the cables and connectors of the device to ensure a suitable fitPod seal is manufactured from a high tear strength silicone it has a very high resistance to heat and UV so you can have confidence that it wonandrsquo t deteriorate over timeAs standard, you will receive your SPR-1u-RM uncut The viewing angle can be set upon installation. Cables are routed internally through the clamp and onto the rail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.