Self-Leveling Radar Mount for 2kW/4kW Raymarine, Garmin, Navico Radomes, SC1000

  • Mfr # LMP-1

  • Zoro # G715562838


product price:  $3,383.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
96.46 in
Material
Steel
Depth
14.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMP-1
Zoro #
G715562838
UPC #
5060114791176
Country of Origin
United Kingdom

Dimensions

Length
96.46 in
Depth
14.96 in

Details

Color
Silver
Material
Steel

Description

Our Self-Levelling Radar Mount range ensures your radar stays level with the horizon at all times for optimum antenna performance. As the boat heels or rolls, the radar is kept horizontal preventing target loss and giving the best possible radar picture. The main levelling unit features a fine tuned damping system which reacts to major changes in heel angle of the boat. It is entirely maintenance free and no power is required. 2.5m 8.3' unique Pole extrusion accommodates two cable channels with a cover strip to hold cables in place and out of view. The anodized aluminum base gives choice when deciding where you wish to install the pole mount. Base enables pole to be installed on both sloping transoms and level decks. Unscrew base and remove pole for racing or winter storage, leaving just the low profile base on deck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.