Zoro Homepage

Tapered Mast for Radar and Starlink

  • Mfr # PTM-R2-SL

  • Zoro # G311863162


product price: $1,834.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM-R2-SL
Zoro #
G311863162
UPC #
-
Country of Origin
United Kingdom

Description

An upgrade of our most popular flagship radar mount, the PTM-R2-SL has been specifically designed for easy installation and wiring, all while creating a sleek and aesthetically pleasing solution for combining radar, thermal camera, Starlink High Performance, and aerial technologies. The PTM-R2-SL is compatible with Furuno Radars.Long Copy:This remake of our classic Tapered Mast mount has been designed to provide optimal ease of installation while creating a robust and aesthetically pleasing mount adaptable for multiple different technologies on one mounting platform. Now made easier to install, the PTM-R2-SL features access panels under each ''wing'' to allow for easy access and quick and simple cable routing. The design also focuses on ensuring that NMEA connectors fit within the mast and the wings, eliminating the need to remove the connectors for installation. Suitable for mounting radar, lights, Satcom, Starlink, GPS/VHF antennas, and cameras seamlessly together.Testing:The PTM-R2-SL has undergone a series of rigorous SCA standard tests, including Material Test, Impact Test, 30G Shock Test, IP68 Test, PROP65 compliance, FEA Analysis, Salt Spray Test, Shaker Table Test, and On-Water Test.Key Features:- Furuno Radar compatible- Mount Radar, thermal camera, aerials, and Starlink high-performance in one installation- Constructed from marine-grade aluminium- Paint finishes comply with our unique 4-step marine paint system- Access panels on the underside of the wings for ease of wiring - Watertight installation- Pre-drilled mounting holes allow the radar to fasten straight to the mast with its mounting bolts- No need to cut the radars plugs off to install, use the Scanstrut DS30 Cable Seal to ensure a waterproof seal around the radar cables- No marine sealant is required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.