Shop SCANSTRUT
Create Account
Ventura Series 12V Power Outlet
- Mfr # SC-V-DC1
- Zoro # G623512178
product price:Â
$
44.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-V-DC1
- Zoro #
- G623512178
- UPC #
- 5060114799462
- Country of Origin
- Unknown
Description
Ventura Series 12V Power Outlet The Ventura Series 12V Power Outlet is here to power your adventures, delivering a compact, clean, unified look for your exterior connections. Working seamlessly with the rest of the Ventura Series, integrating power, water, solar, and more into a single, cohesive design language. Power Up Your Outdoor Adventures With its compact, rugged design, the Ventura 12V Power Outlet makes it easy to plug in portable tire compressors, cool boxes, inverters, and more, wherever your journey takes you. Whether you're at the beach after an epic surf session or in the mountains after a thrilling trail ride, you'll always have reliable power at your fingertips. Just park, lift the waterproof lid, and plug in. It's that simple. Built for Durability Designed with Scanstrut's renowned marine engineering expertise, Ventura outlets are rigorously tested for UV exposure and waterproofing. Featuring marine-grade 316 stainless steel components, they deliver long-lasting performance in the harshest environments. Installation Standard 32mm (1.25in) holesaw installation Features: IP68, IP69K Waterproof (with lid closed) Premium click-to-close design Spring-loaded lid Marine-Grade 316 stainless steel hardware Built-in gasket for a watertight seal Easy install Specifications: Input Voltage (12V System Only): 10-15V DC Input current max: 10A Output Max: 150W Standby Draw: 0.01W Waterproof Rating: IP68, IP69K Front only when lid closed Certification: CE, ROHS, WEEE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.