Ventura Series Anderson 50A Solar Connection
- Mfr # SC-V-S1
- Zoro # G523512452
product price:Â
$
41.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-V-S1
- Zoro #
- G523512452
- UPC #
- 5060114799486
- Country of Origin
- Unknown
Description
Ventura Series Anderson 50A Solar Connection Whether you're running solar into your camper's power system, charging lithium batteries in your overland rig, or connecting high-draw gear at basecamp, this Anderson 50A connection keeps your power flowing, no fuss, no compromise. Working seamlessly with the rest of the Ventura Series, integrating power, water, solar, and more into a single, cohesive design language. The Ventura Series Anderson 50A Solar Connection is your rugged, ready-for-anything power port perfect for serious off-grid setups. Designed for outdoor life, this fixed, heavy-duty connector won't work loose. Its robust design and optimal cable sizing ensure a secure fit and reliable performance, even at higher voltages. Crafted with Scanstrut marine-grade innovation, it's built to thrive in tough environments. UV-tested, waterproof (IP68 & IP69K), and made with 316 stainless steel components, it's built to last - rain, dust, heat, or snow. The Ventura Series blends beautiful design with tough practicality. Its compact and uniform look complements the range of exterior sockets like power, water, and solar, keeping your build clean and cohesive. From remote trails to rugged coastlines, keep your setup powered and adventure-ready with the Scanstrut Ventura Series Anderson 50A. Features: IP68, IP69K Waterproof (with lid closed) Built-in gaskets for a watertight seal Spring-Loaded Lid Marine-Grade 316 Stainless Steel Components 90 Degrees Holding Bump-Feature UV Resistant Easy install Terminal Crimps Specifications: Connection Type: Anderson SB50 - Red Connector Max Current: Rated 50A (6AWG cable) Connector Max Voltage: Rated 600V DC Max Power Delivery (12V Input): 600W Max Power Delivery (24V Input): 1200W Max Power Delivery (48V Input): 2400W SB50 terminal crimps are not included. Waterproof Rating: IP68, IP69K Front only when lid closed Certification: CE, ROHS SB50 terminal crimps are not included. Genuine crimps are available from Anderson Power
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.