Ventura Series SAE Solar Connection

  • Mfr # SC-V-S2
  • Zoro # G623512192
product price: 
$
35.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SC-V-S2
Zoro #
G623512192
UPC #
5060114799493
Country of Origin
Unknown

Description

Ventura Series SAE Solar Connection The Scanstrut Ventura Series SAE Solar Connection is made for those who live off the grid and chase the horizon. Whether you're topping up with solar power at a remote basecamp or running a battery maintainer. At the same time, your camper's parked in the wild, or charging gear from your overland trailer, Ventura delivers tough, reliable performance, no matter where you roam. Working seamlessly with the rest of the Ventura Series, integrating power, water, solar, and more into a single, cohesive design language. Do you need quick and dependable outdoor access to an SAE connection? From rocky trails to coastal escapes, it's the ideal power partner for off-road adventures and outdoor living. Built with Scanstrut's proven marine-grade innovation, each socket is UV-resistant, waterproof (IP68 and IP69K), and made from 316 stainless steel to thrive in rain, dust, and rugged terrain. Developed through extensive R & D, the Ventura Series features a slim, unified design that blends perfectly with exterior sockets for gas, water, and solar, keeping your vehicle or rig looking sharp and fully equipped. Choose the Scanstrut Ventura Series for outdoor connectivity that's dependable for your next adventure. Features: IP68, IP69K Waterproof (with lid closed) Standard 25mm (1.00in) Holesaw Installation Built-in gasket for a watertight seal Easy install Spring-loaded lid Marine-Grade 316 Stainless Steel Components 90 Degrees Holding Bump-Feature Specifications: Connection Type: SAE Connector Max Current: 20A Connector Max Voltage: Rated 24V DC Max Power Delivery (12V Input): 240W Max Power Delivery (24V Input): 480W Cable Size: 4mm2 / 12AWG Cable Length: 150mm (6in) Tinned Copper Wire Cable Bend Radius (4xD): 18mm (0.71in) Waterproof Rating: IP68, IP69K Front only when lid closed Certification: CE, ROHS

Ratings & reviews