Ventura Series SAT Connection

  • Mfr # SC-V-TV1
  • Zoro # G123512333
product price: 
$
39.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC-V-TV1
Zoro #
G123512333
UPC #
5060114799523
Country of Origin
Unknown

Description

Ventura Series SAT Connection Need a quick and dependable outdoor TV connection? The Scanstrut Ventura Series TV Aerial Connection is built for adventure, delivering rugged durability and seamless access to your favorite channels, wherever the road takes you. Working seamlessly with the rest of the Ventura Series, integrating power, water, solar, and more into a single, cohesive design language. With its compact, weatherproof design, this outdoor TV aerial connector makes it easy to enjoy portable TVs, outdoor movie nights, or live events right outside your RV. Whether you're parked by the beach or relaxing in the mountains, you'll always have a clear, reliable signal on hand. Simple and hassle-free to use, just park, lift the waterproof cover, and plug in your aerial cable for instant entertainment. Built for Durability & Performance: Marine-grade 316 stainless steel for long-lasting toughness IP68 & IP69K waterproofing and UV protection for all weather reliability Fixed connection ensures zero signal loss, even with repeated use Designed with Scanstrut's trusted marine engineering, the Ventura Series offers a sleek, uniform design that pairs perfectly with our other Ventura Series exterior sockets - TV, power, water, solar, and more. Features: IP68, IP69K Waterproof (Cover Closed) Standard 38mm (1.50in) Holesaw Installation 90 Degrees Holding Bump-Feature UV Resistant Built-in gasket for a watertight seal Spring-loaded lid Easy install Specifications: Connection Type: Dual F-Type Coaxial Connector Material: Nickel-Plated Brass Impedance: 75Omega Applications: Satellite & TV Systems Waterproof Rating: IP68, IP69K Front only when lid closed Cable Length: 500mm (19.69in) Certification: ROHS

Ratings & reviews