Shop SCANSTRUT
Create Account
TILE USB-C Interior Charging Socket - 12/24V - Black Bezel
- Mfr # SC-TILE-20
- Zoro # G923512366
product price:Â
$
62.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-TILE-20
- Zoro #
- G923512366
- UPC #
- 5060114799592
- Country of Origin
- China
Description
TILE USB-C Interior Charging Socket - 12/24V - Black Bezel TILE Series offers sleek, high-performance charging solutions designed specifically for marine interiors. These chargers blend seamlessly into luxury marine environments. Featuring a compact 40mm (1.57in) footprint and requiring just a 29mm (1.14in) hole saw for easy installation, the TILE Series combines functionality and style, making it the ideal choice for modernizing your vessel's interior. Enhance your boat's space with this practical, sophisticated solution for charging your everyday devices. Tile USB is FAST! It will charge at 36W on a 12V system or up to 60W on a 24V system. This makes it perfect for charging modern laptops and large tablets, phones, and any other USB-C-powered devices onboard. USB-C output 60W max on 24V system, 36W max on 12V system Universal Universal fit for any USB-C connectors. Fast charge (60W max) up to 2 devices at a time. Important information To maximize charge performance, use the cable supplied with your tablet, phone, etc. (C to C, or C-lightning) Phones charge at the same speed on either a 12 or 24V system, but a 24V system must be used to get the full 60W output suitable for laptops. WARNING TILE USB products are designed for interior use only. Do not install in locations where water exposure is possible, as this may lead to product failure. Features:
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.