Zoro Homepage

Vertical Cable Seal - Black

  • Mfr # DS16-P-BLK

  • Zoro # G505728536


product price: $28.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS16-P-BLK
Zoro #
G505728536
UPC #
5060114797345
Country of Origin
China

Description

DS16-P-BLK

Scanstrut premium IP68 waterproof cable seal provides easy fit cable routing that cuts down your installation time and is the only guaranteed and proven watertight installation for your antenna and navlight cables.

Features:

  • Watertight installation - 100% waterproof with an IP68 rating
  • Easy and reliable installation - each unit supplied with both pre-drilled and blank inner seals to make your installation as easy as possible.
  • No Need to Remove Cable Connectors - split-seal option does not require connector removal during install.
  • Multi-Functional Dome Shape - the aesthetic dome-shaped profile provides a stronger, impact-resistant design and outer dome provides additional water shield.

Technical Specifications:

  • Fits cable size (diameter) - .08" to .31" (2 - 8 mm)
  • Fits connector size up to .63" (16 mm) in diameter
  • Height - .75" (19 mm)
  • Color - Black
  • Orientation - Vertical
  • Material - ASA Plastic

In the Box:

  • Cable seal
  • Mounting hardware
  • Installation manual

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.