
Waterproof Wireless Charger, Cove 3 Coil 15W phone charging pocket 12/24V
Mfr # SC-CW-9GT
Zoro # G014921954
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
5.03 in
Overall Width
5.31 in
Overall Depth
10.5 in
For Use With
Wireless Phone Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-CW-9GT
Zoro #
G014921954
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5.03 in
Overall Width
5.31 in
Overall Depth
10.5 in
Length
5.03 in
Details
Color
Black
For Use With
Wireless Phone Charger
Material
Marine Grade plastic
Description
- 12/24V
- 15W Charger
- IPX6 Waterproof
- Qi compatible
- Input Voltage Range: 10-30V DC (12/24V system)
- Three overlapping charging coils maximize performance.
- Reverse polarity protection
- Rear installation light, for testing power & correct wiring.
- Simple one-cut installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.