
Waterproof Wireless Charger, Cove LED 3 Coil 15W phone charging pocket
Mfr # SC-CW-10GT
Zoro # G514921959
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
5.07 in
Overall Width
5.11 in
Overall Depth
8.66 in
For Use With
Wireless Phone Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-CW-10GT
Zoro #
G514921959
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5.07 in
Overall Width
5.11 in
Overall Depth
8.66 in
Length
5.07 in
Details
Color
Black
For Use With
Wireless Phone Charger
Material
Marine Grade Plastic
Description
Waterproof Wireless Charger, Cove LED 3 Coil 15W phone charging pocket with integrated RGB LED lighting 12/24V
- 12/24V
- 15W Charger
- IPX6 Waterproof
- Qi compatible
- Store and Charge
- Input Voltage Range: 10-30V DC (12/24V system)
- Three overlapping charging coils maximize performance.
- Reverse polarity protection
- No alignment is needed, throw your phone into the charger and your phone will always charge!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.