Zoro Homepage

Series 9000 Cast Pro Comp Stroker Lightweight Crankshafts

  • Mfr # 9-350-3480-5700

  • Zoro # G215942147


original price: $440.99
5% off
new price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-350-3480-5700
Zoro #
G215942147
UPC #
846091013105
Country of Origin
China

Description

Scat Series 9000 cast Pro Comp stroker lightweight crankshafts are the perfect solution for your mild or moderate street or race engine. These lightweight crankshafts are patterned after Scat's custom billets and are built from their exclusive space-age 9000 material. Features like Aero-wing counterweights straight shot oil holes and lightening holes in all rod throws except for the 3.480 stroke offer reduced windage and the ability to increase your horsepower. Scat cranks are precision-ground and micro-polished for a beautiful finish and a perfect fit. Stroke your engine with lightweight state-of-the-art components from skilled craftsmen Scat series 9000 cast Pro Comp crankshafts. Specifications - Engine Stroke in: 3.480 in. - Crankshaft Material: Cast steel - Engine Balance: Internal - Rod Journal Diameter in: 2.100 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.