Blanket Bar Fold Down- Black 36 Inch - SR36

  • Mfr # 581136
  • Zoro # G803705178
product price: 
$
78.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
581136
Zoro #
G803705178
UPC #
723428040228
Country of Origin
United States

Description

BLANKET BAR FOLD DOWN
  • Mount on tack room wall to hold blankets.
  • Easily folds down flat against the wall when not in use.
  • Mount on wall to hold blankets.
  • Powder coated steel.

  • UPC : 723428040228
    Color : BLACK
    Size : 36 INCH
    Length : 3
    Width : 0.33
    Height : 0.04
    Product Type : Equine Tack & Other Equipment - Racks, Trunks & Carrying / Blanket Bars
    Shipping Dimensions: 3x0.33x0.04

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews