Dog Waste Bags, 45 Count Rolls, Extra-Strong, Leak Resistant, 60PK
- Mfr # 2016045
- Zoro # G123516027
product price:Â
$
437.99
/pk of 60, $7.30/ea
Free Shipping & Returns
Key Features
Capacity
4 Ibs
Scent
Unscented
For Use With
Pet Waste
Finish
Matte
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2016045
- Zoro #
- G123516027
- UPC #
- 019962410413
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Thickness
- 18 microns
- Width
- 9 in
Details
- Capacity
- 4 Ibs
- Scent
- Unscented
- For Use With
- Pet Waste
- Finish
- Matte
- Shape
- Rectangle
- Item
- Pet Waste Bags
- Ink Type
- Water-Based
- Tear Resistant
- Yes
- Color
- Green
- Application
- Pet Waste
- Material
- PBAT/PLA
- Leak Resistant
- Yes
Description
Walk confidently with dependable bags made for everyday use. Strong & dependable performance Each bag features reinforced durability to help prevent leaks and tears. The folded-roll format fits standard leash dispensers and provides convenient access while on the go. Easy-to-Use Format Simple to open Smooth to detach Easy to tie Works with most leash-mounted dispensers Ideal for all dogs Suitable for small and large breeds, multi-dog households, and daily use. How to Use Pull one bag from the folded roll. Turn inside out and pick up waste. Tie securely and dispose according to local rules. Safety & Storage Keep bags away from children. Store in a cool, dry place. Not a toy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.