Zoro Homepage

6CUFT GRN Wheelbarrow

  • Mfr # G6-1K

  • Zoro # G908166751


product price: $293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6-1K
Zoro #
G908166751
UPC #
723428026468
Country of Origin
United States

Description

6 cu ft, green, scenic lane series heavy duty homeowner wheelbarrow This unit features a thick, high density, polyethylene tray with UV stabilizers, Powder coated steel undercarriage, and 60 x 134 lacquered American Ash handles It also has a 16 in heavy duty wheel assembly with bearing, grease fitting and 3 in wide 4 ply knobby tire Load capacity rating is 400 lb, and backed by a from manufacturer defects

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.