Shop SCENIC SAND

14551 5 lbs Activa Scenic Sand Bag; Bright Red

  • Mfr # 14551

  • Zoro # G904121860


product price:  $34.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14551
Zoro #
G904121860
UPC #
-
Country of Origin
China

Description

We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.

Features
  • Create planters, paintings, and mosaics
  • Water and fade resistant
  • Perfect for a variety of creative applications
Specifications
  • Color: Bright Red
  • Weight: 5 lbs
  • Dimension: 16.5 x 2.5 x 27.9 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.