Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Napkin Receptacle/Liner, Silver

  • Mfr # CDSS

  • Zoro # G7952009


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Width
8 in
Height
11 in
Includes
(50) Disposal Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSS
Zoro #
G7952009
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
11 in
Depth
4 in
Container Depth
4 in
Overall Width
8 in

Details

Item
Sanitary Napkin Receptacle with Bag Dispenser
Material
Stainless Steel
Color
Silver
Includes
(50) Disposal Bags
For Use With
LBSF500, LS500, SBX50
Shape
Rectangular
Container Mounting Style
Wall-Mounted
Receptacle Container Style
Receptacle
Lid Type
Hinged
Standards
ADA Compliant
Product Type
Sanitary Napkin Receptacle with Bag Dispenser
Includes Mounting Hardware
Mounting Hardware Included
Compatible with Manufacturer Model Number
LBSF500, SBX50
For Use with Mfr Model Number
LBSF500, SBX50
Compatible Manufacturer Part Number
LBSF500, SBX50
Compatible Manufacturer Model Number
LBSF500, SBX50
Compatible with Mfr. Model No.
LBSF500, SBX50
Compatible Mfr. Model Number
LBSF500, SBX50

Description

Sanitary Napkin Receptacle with Bag Dispenser, Receptacle Container Style Receptacle, Container Mounting Style Wall-Mounted, Height 11 in, Container Depth 4 in, Width 8 in, Material Stainless Steel, Shape Rectangular, Color Silver, Lid Type Hinged, For Use With LBSF500, LS500, SBX50, Includes (50) Disposal Bags, Standards ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.