
3/8in I.D. Hose Universal Fuel Line Assembly with Quick Connect
Mfr # 11552
Zoro # G616559746
product price: $66.69
/eaKey Features
Length
15 in
Material
Rubber
Depth
8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11552
Zoro #
G616559746
UPC #
887853003484
Country of Origin
Taiwan, Province of China
Dimensions
Length
15 in
Depth
8 in
Details
Material
Rubber
Color
Gray
Description
Scepter's 11522, Universal Marine Tank Fuel Line Assembly Kit, 3/8 Universal kit includes 7 foot fuel hose with primer bulb. 3/8 Female tank to hose fitting. A quick connect 1/4 Male NPT Fuel tank fitting and 2 stainless steel clamps. This complete fuel line kit just needs a correct engine connector to have a complete tank to engine system. Marine tank Fuel line assembly kit for assembling fuel tank to boat engine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.