Zoro Homepage

EPA/CARB Primer Bulb - 5/16in Hose Barbs

  • Mfr # 10542

  • Zoro # G516559839


product price: $36.65
/ea

Key Features

Material
Steel
Length
7 in
Color
Black
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10542
Zoro #
G516559839
UPC #
63923105429
Country of Origin
China

Dimensions

Length
7 in
Depth
4.5 in

Details

Material
Steel
Color
Black

Description

High-flow capacity primer bulb with dual internal check valves to reduce back flow leakage. Gasoline and solvent resistant material helps maintain maximum performance even in colder temperatures. Primer Bulbs are compatible with ethanol fuels and follow EPA/CARB compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.