Zoro Homepage

Fuel Caddy, 14 gal, Wheeled Container, Diesel, Yellow (16.2"w x 12.7"d x 33.8"h)

  • Mfr # FDMD140

  • Zoro # G915568609


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Compatible Fluids
Diesel
Capacity
14 gal
Color
Yellow
Length
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDMD140
Zoro #
G915568609
UPC #
63923500255
Country of Origin
United States

Dimensions

Length
33.5 in

Details

Item
Fuel Caddy
Material
Polyethylene
Compatible Fluids
Diesel
Capacity
14 gal
Color
Yellow

Description

From the farm to the cottage, for work or for play, refueling has never been so simple! Designed for commercial and industrial applications, the Duramax 14 gallon gasoline container provides a safe and convenient way to refill gas-powered tools, tractors, boats, jet skis, ATV's and more. Fuel Caddy Dimensions: 16.2W x 12.7D x 33.8H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.