Zoro Homepage

Fuel Line Assembly 3/8in I.D. Hose For Yamaha

  • Mfr # 08316

  • Zoro # G715695444


product price: $53.15
/ea

Key Features

Depth
8.5 in
Color
Black
Material
Vinyl
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08316
Zoro #
G715695444
UPC #
063923083161
Country of Origin
United States

Dimensions

Depth
8.5 in
Length
2.75 in

Details

Color
Black
Material
Vinyl

Description

Keep your fuel lines operating at peak performance to insure your outboard motor runs smoothly. SCEPTER offers a wide variety of OEM compatible replacement assemblies that promotes maximum fuel flow! Assemblies use a compounded, tough and pliable UV-resistant hose and include fittings built to OEM specifications for replacement parts. This Fuel Line Assembly is compatible with Yamaha engines. It is a ready-to-use kit with a 3/8 inside diameter hose. The kit provides superior performance and reliability for two-cycle and four-cycle applications. Regulations and Safety Compliance: CARB/EPA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.