Zoro Homepage

Gas Can, Plastic, 5 gal, SmartControl(R) Squeeze-Controlled Flow Rate, Rear Handle, Blue, Diesel

  • Mfr # FSCK571

  • Zoro # G316042470


product price: $29.49
/ea

Key Features

Material
Polyethylene
Capacity
5 gal
Color
Blue
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSCK571
Zoro #
G316042470
UPC #
887853003798
Country of Origin
United States

Dimensions

Length
15.5 in

Details

Item
Gas Can
Material
Polyethylene
Compatible Fluids
Kerosene
Capacity
5 gal
Color
Blue

Description

Scepter SmartControl fuel containers are the next generation of rugged gas cans that provide a clean, fast and hassle-free experience. Featuring a simple spout and flame mitigation device, this product eliminates frustration with an easy-to-use, durable design, and an added layer of protection. The SmartControl fuel container's squeeze controlled flow rate makes filling everything from lawnmowers to recreational vehicles a cleaner, safer, better experience - without spilling a drop. Smart. Rugged. Trusted. Scepter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.