Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Fuel Tank - 12 Gallon High Profile

  • Mfr # 08668

  • Zoro # G616559821


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Depth
13.75 in
Material
Plastic
Color
Red
Length
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08668
Zoro #
G616559821
UPC #
63923086681
Country of Origin
United States

Dimensions

Depth
13.75 in
Length
23.25 in

Details

Material
Plastic
Color
Red

Description

All tanks are molded from UV stabilized. Features high density polyethylene for excellent durability and long product life. New tooling and better quality finish result in superior products that customers demand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.