Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SmartControl RV Diesel Can with Rear Handle - 5 Gallon

  • Mfr # FSCRVD5

  • Zoro # G516139499


product price: $42.99
/ea

Key Features

Depth (In.)
13.3 in
Material
Plastic
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSCRVD5
Zoro #
G516139499
UPC #
63923500231
Country of Origin
Canada

Dimensions

Depth (In.)
13.3 in
Length
17 in

Details

Color
Yellow
Material
Plastic

Description

Scepter SmartControl fuel containers are the next generation of rugged gas cans that provide a clean, fast and hassle-free experience. Featuring a simple spout and flame mitigation device, this product eliminates frustration with an easy-to-use, durable design, and an added layer of protection. The SmartControl fuel container's squeeze controlled flow rate makes filling everything from lawnmowers to recreational vehicles a cleaner, safer, better experience - without spilling a drop. Smart. Rugged. Trusted. Scepter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.