
SmartControl RV Gas Can with Rear Handle - 5 Gallon
Mfr # FSCRVG5
Zoro # G816139502
product price: $42.99
/eaKey Features
Depth (In.)
13.3 in
Length
17.71 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSCRVG5
Zoro #
G816139502
UPC #
63923500224
Country of Origin
Canada
Dimensions
Depth (In.)
13.3 in
Length
17.71 in
Details
Material
Plastic
Color
Red
Description
Scepter SmartControl fuel containers are the next generation of rugged gas cans that provide a clean, fast and hassle-free experience. Featuring a simple spout and flame mitigation device, this product eliminates frustration with an easy-to-use, durable design, and an added layer of protection. The SmartControl fuel container's squeeze controlled flow rate makes filling everything from lawnmowers to recreational vehicles a cleaner, safer, better experience - without spilling a drop. Smart. Rugged. Trusted. Scepter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.