Zoro Homepage

Universal Fuel Line Assembly - 5/16in I.D. x 7ftL Hose

  • Mfr # 08318

  • Zoro # G915568647


product price: $55.29
/ea

Key Features

Depth
8.5 in
Color
Black
Material
Steel
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08318
Zoro #
G915568647
UPC #
63923083185
Country of Origin
United States

Dimensions

Depth
8.5 in
Length
2.75 in

Details

Color
Black
Material
Steel

Description

The 08318 Fuel Line Assembly Fuel features a universal end to match the existing connector on your marine vehicle's fuel tank. It features a 5/16 inside diameter by 7' long hose. Fuel Line Assemblies provide a maximum fuel flow and superior engine performances for two-cycle and four-cycle applications. ECO Checked fuel lines are fully compatible with today's ethanol fuels. SCEPTER's Fuel Line Assemblies are available in standard and EPA/Low Permeation versions. Features UV stabilization and multi-layered co-extrusion construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.