Zoro Homepage
This item is Discontinued.
Scepter Water Container, 5 gal., Blue 05887

Water Container, 5 gal., Blue (Discontinued)

  • Mfr # 05887
  • Zoro # G6082711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05887
Zoro #
G6082711
UPC #
063923995747
Country of Origin
Unknown

Dimensions

Height
18 51/64 in
Width
6 51/64 in
Length
13 45/64 in

Details

Item
Water Container
Capacity
5 gal
Material
High Density Polyethylene
Standards
MIL-DTL-43613E
Color
Blue

Description

Water Container, Capacity 5 gal, Height 18 51/64 in, Length 13 45/64 in, Width 6 51/64 in, High Density Polyethylene, Blue, Standards MIL-DTL-43613E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.