Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Aluminum 20" 3Wing Square 1/2"

  • Mfr # AFB-203SQ

  • Zoro # G9595695


product price: $59.15
/ea

Key Features

For Use With Mfr. Model Number
VK20
Fits Brand
Schaefer
Material
Aluminum
Features
Blade Color
Type
Aluminum 20 in 3-Wing, Square, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFB-203SQ
Zoro #
G9595695
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in
Bore Size
1/2 in

Details

For Use With Mfr. Model Number
VK20
Fits Brand
Schaefer
Item
Blade
Material
Aluminum
Features
Blade Color
Type
Aluminum 20 in 3-Wing, Square, 1/2 in
Number of Blades
3
Compatible Product Type
Fan

Description

Blade, Number of Blades 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.