Zoro Homepage

Blade Galvanized 48 In 5-Wing 1 In Bore

  • Mfr # GFB-485P

  • Zoro # G9595731


product price: $356.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

For Use With Mfr. Model Number
GFFM485G1-2, GFFM485G1-3-VFD
Fits Brand
Schaefer
For Use With
GFFM485G1-2, GFFM485G1-3-VFD
Type
Galvanized, 48 in 5-Wing, 1 in Bore
Features
Blade Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFB-485P
Zoro #
G9595731
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
48 in
Bore Dia. (In.)
1 in
Bore Dia. (mm)
25.4 mm

Details

For Use With Mfr. Model Number
GFFM485G1-2, GFFM485G1-3-VFD
Fits Brand
Schaefer
Item
Blade
For Use With
GFFM485G1-2, GFFM485G1-3-VFD
Type
Galvanized, 48 in 5-Wing, 1 in Bore
Features
Blade Color
Blade Material
Galvanized Steel
RPM
1,725 RPM
Number of Blades
5
Pitch
40 Degrees

Description

Blade, Propeller Dia. (In.) 48 in, Bore Dia. (In.) 1 in, Bore Dia. (mm) 25.4 mm, Pitch 40 Degrees , Number of Blades 5, RPM 1,725 RPM, Blade Material Galvanized Steel, For Use With GFFM485G1-2, GFFM485G1-3-VFD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.