Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Poly 12 In 6-Wing 1/2 In Bore

  • Mfr # PFB-126-45

  • Zoro # G9595835


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
GH1200-1, GPFM126P13
Fits Brand
Schaefer
For Use With
GH1200-1, GPFM126P13
Features
Blade Material
Propeller Dia. (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFB-126-45
Zoro #
G9595835
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
12 in
Bore Dia. (In.)
1/2 in
Bore Dia. (mm)
12.7 mm

Details

For Use With Mfr. Model Number
GH1200-1, GPFM126P13
Fits Brand
Schaefer
Item
Blade Poly 12 In 6-Wing 1/2 In Bore
For Use With
GH1200-1, GPFM126P13
Features
Blade Material
RPM
1,725 RPM
Blade Material
Polypropylene
Number of Blades
6
Pitch
45 Degrees

Description

Blade, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 45 Degrees , Number of Blades 6, RPM 1,725 RPM, Blade Material Polypropylene, For Use With GH1200-1, GPFM126P13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.