Blade Poly 16" 3-Wing 1/2" Bore
Mfr # PFB-163
Zoro # G9595826
product price: $117.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
GH1600-1, GPFM1600-1
Fits Brand
Schaefer
For Use With
GH1600-1, GPFM1600-1
Type
16 in 3-Wing, 1/2 in Bore
Features
Blade Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFB-163
Zoro #
G9595826
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia. (mm)
12.7 mm
Propeller Dia. (In.)
16 in
Bore Dia. (In.)
1/2 in
Details
For Use With Mfr. Model Number
GH1600-1, GPFM1600-1
Fits Brand
Schaefer
Item
Blade Poly
For Use With
GH1600-1, GPFM1600-1
Type
16 in 3-Wing, 1/2 in Bore
Features
Blade Material
Number of Blades
3
Blade Material
Polypropylene
RPM
1,725 RPM
Pitch
40 Degrees
Description
Blade, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 40 Degrees , Number of Blades 3, RPM 1,725 RPM, Blade Material Polypropylene, For Use With GH1600-1, GPFM1600-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.