Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" I.D. Steel Fitting Br, Wire Handle

  • Mfr # 00550

  • Zoro # G9501549


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Brush Length
1 in
Bristle Material
Carbon Steel
Features
1-1/4 in ID Size; 6-1/4 in Overall Length; 0.010 in Filament Diameter; Single Spiral or Single Stem Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00550
Zoro #
G9501549
UPC #
011812005503
Country of Origin
United States

Dimensions

Brush Length
1 in

Details

Bristle Material
Carbon Steel
Item
Economy plumbing copper fitting brush
Features
1-1/4 in ID Size; 6-1/4 in Overall Length; 0.010 in Filament Diameter; Single Spiral or Single Stem Construction

Description

Economy plumbing copper fitting brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.